Add More Items
View All Quick Selects
Below you can add an image for 'flood light sensor' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
T-Bar End Feed
Total Availability: In Stock
Check local availability
Book Price
$33.43
Each
The Miniature Straight Connector Joins 2 Trac Sections End to End.
$12.90
Epco, Led Cordlight, 100-Foot, 16, 000 Lumens, 18/2 Cord, 10 Led Modules
$150.52
The Compact Pro High Bay By Lithonia Lighting (CPHB) Is The Budget-Oriented High Bay Designed For Contractors From The Ground Up. It’S The Most Compact High Bay On The Market, Making It Easier and Quicker to Install. Built With Quality to Last and Performance to Get The Job Done.
$192.69
The WPX Family Of Led Wall Packs Are Your Best Choice For Your Everyday Wall Mounted Lighting Needs. No Longer Will Your Customers Have to Sacrifice Performance and Style to Get The Low Initial Cost That They Demand. With Three Sizes and Lumen Packages Of 1, 550 to 9, 200 Lumens, The WPX Family Is A Site-Wide Solution, Replacing Up to 400W Metal Halide Wall Packs. Since The WPX Footprints Are Larger Than That Of Typical Metal Halide Glass Wall Packs, They Fully Cover Unsightly Stains, Resulting In A Neat App
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$437.90
Epco, Tigercub Led: 100-Watt, 13, 000 Lumens, Lamp Guard and 5-FT 18 Awg SJTW Cord
$128.33
$223.69
100W Garage Retrofit, Black Finish, 120V, 1.5KV Surge Suppression
$59.47
Economy Cordlight 100-FT, 14/2 10 Sockets and Cages, Plug and Receptacle (No Lamps)
$102.27
Eaton S811+ Soft Starter, 500 A, V-Frame, Premium, 600 V Rated, Level/Edge Sense, Three-Pole, 24 V Power, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$30,221.81
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
4" Disks, 13 Watts, 3000 Kelvin, 650 Lumens, >95 Cri, 120-277 Vac, 120 V Triac, White
$15.92
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifically With The Contractor In Mind. Its Compact Design Makes It Easier and Quicker to Install. CPRB Is Built With Quality to Last and Performance to Meet The Needs Of The Job, Making It The Best Choice For Affordable and Reliable Light-Duty Industrial Applications
$233.68
6 In. White Square Integrated Led Recessed Light Direct Mount Kit With Selectable CCT (2700K-5000K), (No Can Needed).
$34.90
FM 11 In. White Round Integrated Led Flush Mount Light With Selectable Color Temperature (3000K, 4000K, 5000K)
$51.09
Foam Based Support, Electro-Galvanized, 10-3/8 In Length, 4-3/4 In Width, 6 In Height, 1.76 LB/Ea
$7,607.28
Per 100
17 Watt 28-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
$85.86
8 FT. Led Linear Strip Light - Wattage and CCT Selectable - White Finish
$134.47
6-Inch All-Purpose Retrofit Led Module, 90 Cri Minimum, 2000K Night Light and White Tuning, Selectable CCT 2700K-5000K, Matte White Baffle, Direct Mount
$30.91
4 FT. Led Linear Strip Light - Wattage and CCT Selectable - White Finish
$91.85
20
Popularity
Default